17 Woven Chenille Fabric; Mulberry
- Mfr # HEAVE17
- Zoro # G004135705
product price:Â
$
61.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HEAVE17
- Zoro #
- G004135705
- UPC #
- -
- Country of Origin
- China
Description
- Use Mild Detergent
- Clean fabrics with water-based cleaning Agents
- Foam or pure solvents
- Upholstery
- Color: Mulberry
- Abrasion: Exceeds 125,000 Double Rubs
- Backing Content: 100% Acrylic Kiss Coat
- Construction: Woven Chenille
- Content: 100% Polyester
- Crocking: AATCC 8: Wet = Class 4.5 AATCC 8: Dry = Class 4.5
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 California Technical Bulletin 117 Section E- 2013
- Ultraviolet: Colorfastness to Light
- Pilling: Passes ASTM D3511 Class 4.5
- Seam Slippage: Passes Seam Slippage ASTM D434. W 64 x F 70 LBF, Passes Seam Slippage ASTM-D4034. F121 x W108 LBF
- Tearstrength: Passes ASTM D2261 - Warp = 36 lbs & Fill = 24 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 335 lbs & Fill = 168 lbs
- Railroaded: Not Railroaded
- Style: Texture Solids & Plain
- Width: 55"
- Weight: 8.73 oz Per Square Yard, 13.34 oz per Linear Yard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.