This item is Discontinued.

Heck Industries Shape Beveler, Corded, 115V S186-E

This item is Discontinued.

Heck Industries

Shape Beveler, Corded, 115V (Discontinued)

Mfr # S186-E
Zoro # G7495047
Country of Origin Taiwan, Province of China
Category Bevelers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S186-E
Zoro #
G7495047
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Corded Beveler
Max. Bevel
3/16 in
Bevel Angle
45 Degrees
Number of Inserts
3
HP
1.5 hp
Voltage
115V
Corded/Cordless
Corded
Corded/Banded
Corded
Features
Bevels Straights, Contours, and Circles
Hz
60
Feed Speed
1 to 10 fpm
Phase
Single-Phase
No Load RPM
6,000 RPM
Includes
3/16 in W x 1 in dia Carbide Wheel, Plastic Carrying Case
Amps
9 A
Tool Weight
5 lb
Beveler Type
Portable
Current
9 A
Maximum Speed
6,000 RPM
Minimum Feed Speed
1 fpm
Maximum Feed Speed
10 fpm
Horsepower
1.5 hp
Feed Type
Hand Fed
Number of Cutting Sides
Single-Sided
Compatible Workpiece Shape
Plate
Kit Contents
Bare Tool, Carbide Wheel, Plastic Carrying Case
Power Source
Corded
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Min. Workpiece Thickness
3/16 in
Radius Inserts for Rounding
No
Minimum Workpiece Thickness
3/16 in
Maximum Bevel Width
3/16 in

Description

Corded Beveler, Beveler Type Portable, Power Source Corded, Voltage 115V, Phase Single-Phase, Current 9 A, Horsepower 1.5 hp, Bevel Angle 45 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 3/16 in, Minimum Workpiece Thickness 3/16 in, Number of Inserts 3, Maximum Speed 6,000 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided, Kit Contents Bare Tool, Carbide Wheel, Plastic Carrying Case, Includes 3/16 in W x 1 in dia Carbide Wheel, Plastic Carrying Case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.