Shop HEDMAN
Create Account
58070 Exhaust Header -1978-1981 Oldsmobile
- Mfr # H56-58070
- Zoro # G924185972
product price:Â
$
478.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H56-58070
- Zoro #
- G924185972
- UPC #
- -
- Country of Origin
- China
Description
The hedman hedders are come packaged with the required gaskets, bolts, nuts, connectors and emissions components ( where applicable). Hedman offer one of the largest selections of 50 state legal headers, as well as, many more for off-road and racing use. Standard duty, hedman headers are manufactured using 18 gauge, mandrel bent primary tubes. Features Standard duty, uncoated. 18 gauge mandrel bend. Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection. Specification Style - Full length. Exit location - Chassis exit. Flange type - Standard. Flange thickness - 0.25 in.. Collector diameter - 3 in.. Color - Natural. Material - Steel. Primary tube diameter - 1.75 in.. Application 1978-1981 oldsmobile cutlass.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.