Shop HEDMAN
Create Account
68090 Exhaust Header - 1965-1974 Chevrolet Corvette
- Mfr # H56-68090
- Zoro # G624190351
product price:Â
$
504.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H56-68090
- Zoro #
- G624190351
- UPC #
- -
- Country of Origin
- China
Description
Features Standard duty, hi-tech coating. 18 gauge mandrel bend. Ceramic metallic coating protects headers against heat up to 1400 degree fahrenheit. Resists corrosion caused by environmental factors, such as rain, road salts and oxidation. Insulating properties of this finish keeps exhaust gas heat in the tubes, which speeds up gas flow and protects underhood components from excessive heat. Specification Style - Full length. Exit location - Chassis exit. Flange type - Standard. Collector diameter - 3 in.. Color - Silver. Material - Steel. Primary tube diameter - 2 in.. Application 1965-1965 chevrolet corvette. 1970-1974 chevrolet corvette.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.