Shop HEDMAN
Create Account
68300 Exhaust Header - 1963-1982 Chevrolet Corvette
- Mfr # H56-68300
- Zoro # G924186474
product price:Â
$
425.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H56-68300
- Zoro #
- G924186474
- UPC #
- -
- Country of Origin
- China
Description
Features Standard duty, uncoated. 18 gauge mandrel bend. Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection. Specification Style - Full length. Exit location - Chassis exit. Flange type - Standard. Flange thickness - 0.25 in.. Collector diameter - 3 in.. Color - Silver. Material - Steel. Primary tube diameter - 1-5/8 in.. Application 1963-1982 chevrolet corvette.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.