69230 Exhaust Header; Chassis Exit - 1.75 In.
- Mfr # H56-69230
- Zoro # G704026785
product price:Â
$
430.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H56-69230
- Zoro #
- G704026785
- UPC #
- 732611692304
- Country of Origin
- China
Description
Features
- Standard duty, uncoated
- 18 gauge mandrel bend
- Factory black paint applied to uncoated headers is not high temperature and is for pre-installation protection
- Style - Full length
- Exit location - Chassis exit
- Flange type - Standard
- Collector diameter - 3 in.
- Color - Natural
- Material - Steel
- Primary tube diameter - 1-5/8 in.
- Fits for 1967-1986 chevy/GMC blazer, jimmy, suburban 4wd
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.