88406 Exhaust Header, Shortie Style Chassis Exit - 1.5 In
- Mfr # H56-88406
- Zoro # G524191236
product price:Â
$
797.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H56-88406
- Zoro #
- G524191236
- UPC #
- -
- Country of Origin
- China
Description
Features Standard duty, hi-tech coating. 18 gauge mandrel bend. Ceramic metallic coating protects headers against heat up to 1400 degree fahrenheit. Resists corrosion caused by environmental factors, such as rain, road salts and oxidation. Insulating properties of this finish keeps exhaust gas heat in the tubes, which speeds up gas flow and protects underhood components from excessive heat. Specification Style - Shorty. Exit location - Chassis exit. Collector diameter - 2-1/2 in.. Finish - High tech coated. Color - Silver. Material - Mild steel. Primary tube diameter - 1/2 in.. Application 1966-1970 ford fairlane. 1962-1970 ford falcon. 1971-1977 ford maverick. 1964-1973 ford mustang. 1966-1973 mercury comet. 1967-1970 mercury cougar.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.