Shop HEELBO
See all product information
Create Account
Elbow Sleeve, Nylon, Pull-Over, Beige, Size 2XL
Mfr # D 12041
Zoro # G5566541
product price:Â
$
112.99
/pk 12, $9.42/ea
Free Shipping & Returns
Key Features
Ergonomic Support Size
2XL
Color
Beige
Style
Pull-Over
Material
Nylon
Fits
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 12041
- Zoro #
- G5566541
- UPC #
- -
- Country of Origin
- China
Dimensions
- Ergonomic Support Size
- 2XL
- Size
- 2XL
Details
- Item
- Elbow Sleeve
- Color
- Beige
- Style
- Pull-Over
- Material
- Nylon
- Fits
- 25 in
- Features
- Lightweight
- Limb Circumference - Maximum
- 25 in
- Side
- Universal
- Latex Content
- Latex Free
- Number of Straps
- 0
- Product Type
- Elbow Sleeve
- Closure
- Pull-On
Description
Elbow Sleeve, Color Beige, Material Nylon, Number of Straps 0, Closure Pull-On, Side Universal, Size 2XL, Limb Circumference - Minimum Not Applicable, Limb Circumference - Maximum 25 in, Latex Content Latex Free, Product Type Elbow Sleeve, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.