This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 12054
- Zoro #
- G5566331
- UPC #
- -
- Country of Origin
- China
Dimensions
- Ergonomic Support Size
- Universal
Details
- Item
- Foot Elevator
- Material
- Polyurethane Foam
- Color
- Blue
- Features
- For Foot Drop Prevention
- Style
- Pull-Over
- Fits
- Universal
Description
Foot Elevator, Color Blue, Material Polyurethane Foam, Features For Foot Drop Prevention, Package Quantity 4