This item is Discontinued.

Hefty 13 gal Trash Bags, 22 in x 24.88 in, Standard-Duty, .9 Mil, White, 240 PK E8-8356

This item is Discontinued.

Hefty

13 gal Trash Bags, 22 in x 24.88 in, Standard-Duty, .9 Mil, White, 240 PK (Discontinued)

Mfr # E8-8356
Zoro # G002684250
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E8-8356
Zoro #
G002684250
UPC #
-
Country of Origin
United States
Capacity
13 gal
Strength Rating
Standard-Duty
Bag Closure Type
Drawstring
Material
Plastic
Scent
Clean Burst
Color
White
Item
Trash Bags
Features
Single-Roll Boxes
Application
Tall Kitchen
Bags Per Roll
240
Package Configuration
Single-Roll Boxes -3 Boxes of 80 Bags
Weight
12.535 lbs

Dimensions

Thickness
.9 Mil
Size
22 in x 24.88 in
Width
22 in
Height
24.88 in

Description

Patented Arm & Hammer Odor Neutralizer eliminates garbage odors without adding any unwanted scents or fragrances; leaves your kitchen smelling the way you want. Convenient drawstring closure makes handling trash quick and easy.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.