This item is Discontinued.

Hefty 13 gal Trash Bags, 23.75 in x 24.88 in, Extra Extra Heavy-Duty, .9 Mil, White, 80 PK E88356

13 gal Trash Bags, 23.75 in x 24.88 in, Extra Extra Heavy-Duty, .9 Mil, White, 80 PK (Discontinued)

  • Mfr # E88356
  • Zoro # G102684310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E88356
Zoro #
G102684310
UPC #
13700016707
Country of Origin
United States

Dimensions

Thickness
.9 Mil
Size
23.75 in x 24.88 in
Height
24.88 in
Width
23.75 in

Details

Capacity
13 gal
Strength Rating
Extra Extra Heavy-Duty
Bag Closure Type
Drawstring
Material
Plastic
Scent
Clean Burst
Color
White
Item
Trash Bags
Bags Per Roll
80
Application
Can Liner
Weight
4.34 lbs

Description

Patented Arm & Hammer Odor Neutralizer eliminates garbage odors without adding any unwanted scents or fragrances; leaves your kitchen smelling the way you want. Convenient drawstring closure makes handling trash quick and easy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.