This item is Discontinued.

Hefty 13 gal Trash Bags, 23.75 in x 24.88 in, Standard-Duty, 0.9 mil, Black, 80 PK E88352

13 gal Trash Bags, 23.75 in x 24.88 in, Standard-Duty, 0.9 mil, Black, 80 PK (Discontinued)

  • Mfr # E88352
  • Zoro # G502684293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E88352
Zoro #
G502684293
UPC #
13700016615
Country of Origin
United States

Dimensions

Thickness
0.9 mil
Size
23.75 in x 24.88 in
Height
24.88 in
Width
23.75 in

Details

Capacity
13 gal
Strength Rating
Standard-Duty
Bag Closure Type
Drawstring
Material
Plastic
Scent
Citrus Twist
Color
Black
Item
Trash Bags
Application
Can Liner
Bags Per Roll
80
Weight
4.24 lbs

Description

Keep your kitchen looking lovely with BlackOut® liners; they're made to coordinate with modern black and silver waste containers. Odor Block® technology minimizes garbage smells. Drawstring closure. Easy-open, easy-pull dispenser box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.