This item is Discontinued.

Hefty 13 gal Trash Bags, 23.75 in x 24.88 in, Standard-Duty, .9 Mil, Black, 240 PK E8-8353

13 gal Trash Bags, 23.75 in x 24.88 in, Standard-Duty, .9 Mil, Black, 240 PK (Discontinued)

  • Mfr # E8-8353
  • Zoro # G102684334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E8-8353
Zoro #
G102684334
UPC #
-
Country of Origin
United States

Dimensions

Thickness
.9 Mil
Size
23.75 in x 24.88 in
Height
24.88 in
Width
23.75 in

Details

Capacity
13 gal
Strength Rating
Standard-Duty
Bag Closure Type
Drawstring
Material
Plastic
Color
Black
Item
Trash Bags
Features
Single-Roll Boxes
Bags Per Roll
240
Application
Tall Kitchen
Package Configuration
Single-Roll Boxes - 3 Boxes of 80 Bags
Weight
12.272 lbs

Description

Keep your kitchen looking lovely with BlackOut® liners; they're made to coordinate with modern black and silver waste containers. Odor Block® technology minimizes garbage smells. Drawstring closure. Easy-open, easy-pull dispenser box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.