This item is Discontinued.

Hefty 13 gal Trash Bags, 23.75 in x 24.88 in, Standard-Duty, .9 Mil, White, 330 PK E3-3368

This item is Discontinued.

Hefty

13 gal Trash Bags, 23.75 in x 24.88 in, Standard-Duty, .9 Mil, White, 330 PK (Discontinued)

Mfr # E3-3368
Zoro # G202683336
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E3-3368
Zoro #
G202683336
UPC #
-
Country of Origin
United States
Capacity
13 gal
Strength Rating
Standard-Duty
Bag Closure Type
Drawstring
Material
Plastic
Color
White
Item
Trash Bags
Bags Per Roll
330
Package Configuration
Single-Roll Boxes - 3 Boxes of 110 Bags
Features
Single-Roll Boxes
Application
Tall Kitchen
Weight
17.286 lbs

Dimensions

Thickness
.9 Mil
Size
23.75 in x 24.88 in
Width
23.75 in
Height
24.88 in

Description

Strong and durable; easy to lift and carry. Convenient drawstring closure. Patented Arm & Hammer Odor Neutralizer eliminates garbage odors without adding any unwanted scents or fragrances; leaves your kitchen smelling the way you want.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.