Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hefty 13 gal Trash Bags, 23.75 in x 27 in, 0.9 mil, White E84574CT

13 gal Trash Bags, 23.75 in x 27 in, 0.9 mil, White (Discontinued)

  • Mfr # E84574CT
  • Zoro # G5228542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E84574CT
Zoro #
G5228542
UPC #
10013700017251
Country of Origin
United States

Dimensions

Thickness
0.9 mil
Size
23.75 in x 27 in
Height
27 in
Width
23.75 in

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Material
Plastic
Color
White
Item
Trash Bags
Features
Single-Roll Boxes
Package Configuration
Single-Roll Boxes - 3 Boxes of 90 Bags
Application
Can Liner
Bags Per Roll
270

Description

Hefty® Strong Tall Kitchen Drawstring Bags, 13 gal, 0.9 mil, 34" x 48", White, 90/Box, 3 Boxes/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.