This item is Discontinued.

This item is Discontinued.
13 gal Trash Bags, 25 in x 24.88 in, Standard-Duty, .9 Mil, White, 330 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E8-8366
- Zoro #
- G002684236
- UPC #
- -
- Country of Origin
- United States
- Capacity
- 13 gal
- Strength Rating
- Standard-Duty
- Bag Closure Type
- Drawstring
- Material
- Plastic
- Scent
- Lavender & Sweet Vanilla
- Color
- White
- Item
- Trash Bags
- Features
- Single-Roll Boxes
- Package Configuration
- Single-Roll Boxes -3 Boxes of 110 Bags
- Application
- Tall Kitchen
- Bags Per Roll
- 330
- Weight
- 17.284 lbs
Dimensions
- Thickness
- .9 Mil
- Size
- 25 in x 24.88 in
- Height
- 24.88 in
- Width
- 25 in
Description
Patented Arm & Hammer Odor Neutralizer eliminates garbage odors without adding any unwanted scents or fragrances; leaves your kitchen smelling the way you want. Convenient drawstring closure makes handling trash quick and easy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.