This item is Discontinued.

Hefty 13 gal Trash Bags, 58 in x 28 in, Standard-Duty, 0.8 mm, White E84563

This item is Discontinued.

Hefty

13 gal Trash Bags, 58 in x 28 in, Standard-Duty, 0.8 mm, White (Discontinued)

Mfr # E84563
Zoro # G0056968
UPC # 013700017278
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E84563
Zoro #
G0056968
UPC #
013700017278
Country of Origin
United States

Dimensions

Thickness
0.8 mm
Size
58 in x 28 in
Width
58 in
Height
28 in

Details

Capacity
13 gal
Strength Rating
Standard-Duty
Bag Closure Type
Easy Flaps
Material
Plastic
Color
White
Item
Trash Bags
Trash Bag Color Family
White
Bags Per Roll
80
Application
Can Liner

Description

Item Easy Flaps(R) Trash Bags, Package Quantity 80

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.