This item is Discontinued.

Hefty 30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.8 mil, Black E27744

This item is Discontinued.

Hefty

30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.8 mil, Black (Discontinued)

Mfr # E27744
Zoro # G6300080
UPC # 013700277450
Country of Origin United States
Category Trash Bags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E27744
Zoro #
G6300080
UPC #
013700277450
Country of Origin
United States

Dimensions

Thickness
0.8 mil
Size
30 in x 33 in
Width
30 in
Height
33 in
Overall Width
30 in

Details

Capacity
30 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
Easy Flaps
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Unscented
Color
Black
Item
Trash Bags
Trash Bag Color Family
Black
Legend
No Legend
Bottom Seal Type
Flat
Bag Product Grouping
Trash Bag
Seal
Flat
Bags Per Roll
40
% Recycled Content
0%
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Package Configuration
Coreless Roll
Bags per Roll/Pack
40/6
Max. Load
250 lbs
Application
Can Liner
Bags per Roll
40
Product Type
Trash Bags
Shell Material
LLDPE
Wire Color
Black

Description

Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.8 mil, Color Black, Bag Closure Type Tie Flaps, Width 30 in, Height 33 in, Max. Load 250 lb, Bottom Seal Type Flat, Scent Fragrance Free, Legend Not Applicable, Package Configuration Coreless Roll, Bags per Roll 40, Item Trash Bags, Package Quantity 240

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.