Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hefty Plates, Paper, Dinnerware, 6-3/4", PK30 RFP D77300PK

Plates, Paper, Dinnerware, 6-3/4", PK30 (Discontinued)

  • Mfr # RFP D77300PK
  • Zoro # G4436719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFP D77300PK
Zoro #
G4436719
UPC #
013700773006
Country of Origin
United States

Dimensions

Diameter
6.75 in
Length
6.75 in
Width
6.75 in

Details

Item
Plates
Green Certification or Other Recognition
Meets ASTM 6400/ASTM 6868 Standards
Basic Foodware Material
Bagasse
Color
White
Food Service Disposables Grouping
Plate
Disposable Foodware Color
White
Disposable Foodware Shape
Round
Bio Based
No
Wrapped/Unwrapped
Unwrapped
Compostable
No
Disposable Foodware Coating/Lining
Uncoated
Bpi Certified
No
Durability
Mediumweight
Recyclable
No
Item Weight
Mediumweight
Packs per Case
1
Pack Count
30
Material
Bagasse
Microwave Safe
Yes
Features
Strong rim definition.
Product Series
ECOSAVE
Freezer Safe
No
Sfi Certified
No
Dinnerware Type
Plate
Number of Compartments
1
Fsc Certified
No

Description

Plates,Paper,Dinnerware,6-3/4 In.,PK30, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.