Shop HEIDI SOFT
Create Account
6812 Marine Grade Upholstery Vinyl Fabric, Lapis Blue
- Mfr # HEIDI6812
- Zoro # G724192422
product price:Â
$
42.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEIDI6812
- Zoro #
- G724192422
- UPC #
- -
- Country of Origin
- China
Description
Backing is a Hi-Loft 100% Polyester Ultraviolet AATCC 16 Xeno Test 150: Pass Abrasion ASTM D3889-87 Taber CS-17 500g: N/C at 200 cycles Stitching Strength DIN 54301 lbs ( min): Warp=19, Fill=13 Adhesion ASTM D-751-89 lbs/in( min): Warp=10 Fill=10. Features Marine Grade Upholstery Vinyl. Cautions: White Vinyl: Dye transfer from clothingespecially blue jeans onto white vinyl. This transfer is due to the wide range of dyes now being used in clothing coming from different countries. This is not a defect to the vinyl. J. Ennis will not be honoring claims on white vinyl due to dye transfer issues from clothing. Crypton Leather & Vinyl Cleaner & Restorer can be used to remove the dye. Do Not Use Powered Abrasives or Steel Wool. Products of this nature will always result in additional damage. Remove most stains with a soft cloth or sponge, mild soap & water. If stubborn stains remain, use a soft brush. Rinse Thoroughly with clean water & wipe dry. Cleaning Instruction: Mild Soap & Water. Uses: Upholstery Outdoor Automotive Seating. Specifications Color: Lapis Blue. Abrasion: Exceeds 50,000 Double Rubs. Backing Content: 100% Polyester. Backing Weight: 6.18 oz Per Lineal Yard. Cold Crack: Cold Crack is equal to or greater than -23 degrees Celsius & -10 Fahrenheit. Construction: Vinyl. Content: 100% Polyvinyl Chloride. Dimenstability: Elongation ASTM D-751-89 % Average: Warp=69 Fill=154. Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E. Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 500 hours. Mildew: Mildew Resistant. Tearstrength: Passes Federal Test Method Standard 191 Textile Test Methods 191M-5134 - Warp = 37 lbs & Fill = 41 lbs . Tensilestrength: Passes ASTM D751 - Warp = 129 lbs & Fill = 110 lbs . Style: Solids & Plain. Width: 54 in. Weight: 29.00 oz per Linear Yard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.