Infinite Series 14" RGB Backlite Dualrow Bar - 24 LED

  • Mfr # HE-INFIN14
  • Zoro # G002942237
product price: 
$
231.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HE-INFIN14
Zoro #
G002942237
UPC #
86429368426
Country of Origin
China

Description

Infinite Series 14" RGB Backlite Dualrow Bar - 24 LED

The Infinite Series offers pure white light with 16 million selectable colors as a backlight, controlled by a mobile app. The military breather port allows moisture to escape and the virtually unbreakable polycarbonate lens will withstand the toughest environments. The backlit RGB lights use the same controller as Heise's popular RGB accent lights, allowing the Infinite Series to be synchronized and controlled using a single mobile app. The HE-CBRGB controller is sold separately and required for RGB functionality.

Specifications:

  • Input Voltage: 10-30V DC
  • Wattage: 36W
  • Raw Lumens: 4560
  • LUX @ 10M: 660
  • Color Temperature: 6000K
  • Beam Pattern: Spot(8°)

Construction:

  • Housing Material: Die–cast Aluminum Housing
  • Housing Color: Black
  • Lens Material: PC
  • Mounting Bracket: Die–cast Aluminum
  • Hole Dimensions: Brackets turned inward - 13.25"
  • Brackets turned outward - 15.5"
  • Mounting Bolt Drill - .25"
  • Height of Light Bar Itself: 4.8"
  • Depth of Light Bar Itself: 3.50"
  • Electronics: Integrated-Epoxy Encapsulated
  • Hardware: Stainless 316

Operation:

  • Operating Temperature: -40°C to +60°C
  • Current Consumption: 2.6 amps @ 13.8 volts
  • IP Rating: IP67
  • Protections: Reverse Polarity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews