This item is Discontinued.

Heise RGB Marine Accent Light - 1.5" x 3" - White/RGB HE-ML1RGB

This item is Discontinued.

Heise

RGB Marine Accent Light - 1.5" x 3" - White/RGB (Discontinued)

Mfr # HE-ML1RGB
Zoro # G702943473
UPC # 86429338979
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HE-ML1RGB
Zoro #
G702943473
UPC #
86429338979
Country of Origin
China

Description

RGB Marine Accent Light - 1.5" x 3" - White/RGB

Whether you are fishing at night – cruising trails on your ATV – or want more lighting in your truck this 1.5 × 3 Inch RGB LED Accent Light provides endless RGB color options. Our accent lights can be used individually or combined with other accent lights to provide even more light. The white die-cast aluminum housing with a polycarbonate cover is virtually indestructible. With a 10 foot long cable you will have no problem reaching the area you need illuminated. Longer applications make use the waterproof 10 foot extension (HE-EXTRGB). This accent light provides 720 raw lumens from three 3 watt Cree LEDs and has a 120 degree beam pattern. This RGB accent light plugs into the Heise control box (HE-CBRGB).

Specifications:

  • Input Voltage: 10-30V DC (3-3W CREE LEDs)
  • Wattage: 9W
  • Raw Lumens: 720
  • Beam Pattern: 120 Degree Flood

Construction:

  • Housing Material: White Die-Cast Aluminum Housing
  • Housing Color: White
  • Lens Material: PC
  • Mounting: Cutout Template and Gasket Included
  • Hardware: Stainless 316

Operation:

  • Operating Temperature: -40 degrees F to +140 degrees F
  • Current Consumption: 0.2 Amps at 13.8 Volts
  • IP Rating: IP68

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.