Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Helical Insert, 10-32x0.190L, PK1000
  • Zoro #: G0249995
  • Mfr #: T3591-3C190S
$300.51 ($0.30/unit)
  • Meets/Exceeds: -
  • Package Quantity: 1000
  • Rockwell Hardness: C43-C50
See full product details
This item ships free.

Heli-Coil #T3591-3C190S Specifications

  • Zoro #: G0249995
  • Mfr #: T3591-3C190S
Meets/Exceeds: - Package Quantity: 1000
Rockwell Hardness: C43-C50 Tap Sizes: 10-32 STI
Thread Direction: Right Hand Type: Tangless, Screw Locking, On a Strip
Application: For Metal Length: 0.190"
Drill Size: #7 Internal Thread Size: 10-32
Free Coil Dia.: 0.246" Item: Helical Insert
Material: 304 Stainless steel Thread Type: UNC
Tensile Strength (PSI): 200,000 to 250,000 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 10-32, Thread Type UNC, Thread Direction Right Hand, Length 0.190 In, Free Coil Dia. 0.246 In, Tap Sizes 10-32 STI, Aluminum Drill Size #7, Tensile Strength 200,000 to 250,000 PSI, Rockwell Hardness C43-C50, For Metal, Package Quantity 1000

Reviews of Heli-Coil #T3591-3C190S