Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Not Applicable Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK
- Mfr # R5326-14N-6
- Zoro # G3258096
product price:Â
$
25.49
/pk of 6, $4.25/ea
Key Features
Overall Length
10.7 mm
Thread Direction
Right Hand
Material
12L14 Steel
Material Grade/Class
12L14
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R5326-14N-6
- Zoro #
- G3258096
- UPC #
- 025964120434
- Country of Origin
- United States
- Item
- Helical Insert
- Thread Direction
- Right Hand
- Material
- 12L14 Steel
- Material Grade/Class
- 12L14
- Finish
- Black Oxide
- Thread Type
- Fine
- Compatible Material
- Metal
- Tensile Strength
- 200,000 to 250,000 psi
- Helical Insert Type
- Free-Running
- System of Measurement
- Metric
- Rockwell Hardness
- C43-C50
- Type
- Free Running Helical
- Tensile Strength (PSI)
- 200,000 psi to 250,000 psi
- Application
- For Metal
- Series
- Heli-Coil
- Thread Pitch
- 1.25 mm
- Features
- Packaged in Lengths Corresponding to Various Spark Plug Reaches
- Manufacturer Location
- Made in USA
- Shell Material
- Steel
- Product Type
- Helical Insert
- Traction Material
- Steel
Dimensions
- Overall Length
- 10.7 mm
- Thread Size
- M14-1.25
- Outside Diameter
- 0.667 in
- Compatible Tap Size
- M14-1.25
- Tap Sizes
- M14X1.25 Sav-a-Thread
- Internal Thread Size
- M14 x 1.25
- Free Coil Dia.
- 0.667 in
- Length
- 10.7 mm
- Wire Rope Length
- 10.7 mm
- Fits Chest Size
- Packaged in Lengths Corresponding to Various Spark Plug Reaches
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 10.7 mm, Thread Size M14-1.25, Thread Direction Right Hand, Thread Type Fine, Material Steel, Material Grade/Class 12L14, Finish Black Oxide, Tang Style Not Applicable, Compatible Material Metal, Compatible Tap Size M14-1.25, Drill Bit Size Not Applicable, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 16.9418 mm, Manufacturer Location Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.