This item is Discontinued.

Stanley Engineered Fastening Tangless Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 1000 PK T3591-4C375S

This item is Discontinued.

Stanley Engineered Fastening

Tangless Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 1000 PK (Discontinued)

Mfr # T3591-4C375S
Zoro # G2340624
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T3591-4C375S
Zoro #
G2340624
UPC #
-
Country of Origin
United States
Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNF
Tang Style
Tangless
Compatible Material
Metal
Tensile Strength
200,000 to 250,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Type
Tangless/Screw Locking (On a Strip)
Application
For Metal
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 to 250,000 psi
Series
Heli-Coil Tangless
Features
Positive Self-Locking Torque
Material Quality Standards
AS7245
Manufacturer Location
Made in USA
Shell Material
Stainless Steel

Dimensions

Overall Length
3/8 in
Thread Size
1/4"-28
Drill Bit Size
G
Outside Diameter
0.316 in
Compatible Tap Size
1/4"-28
Tap Sizes
1/4-28 STI
Free Coil Dia.
0.316 in
Drill Size
G
Length
3/8 in
Internal Thread Size
1/4-28
Wire Rope Length
3/8 in
Fits Chest Size
Positive Self-Locking Torque

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 0.38 in, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size 1/4 In.-28, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.33 in, Manufacturer Location Made in USA, Features Positive Self-Locking Torque

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.