CAD
Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 12 PK
- Mfr # R1185-6
- Zoro # G2595126
CAD Available
product price:Â
$
17.39
/pk of 12, $1.45/ea
Key Features
CAD Drawing
Overall Length
9/16 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1185-6
- Zoro #
- G2595126
- UPC #
- 025964100122
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Helical Insert
- Thread Direction
- Right Hand
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Type
- Coarse
- Tang Style
- Tanged
- Compatible Material
- Metal
- Tensile Strength
- 200,000 to 250,000 psi
- Helical Insert Type
- Free-Running
- System of Measurement
- Inch
- Application
- For Metal
- Tensile Strength (PSI)
- 200,000 to 250,000 psi
- Rockwell Hardness
- C43-C50
- Series
- Heli-Coil
- Features
- Packaged in Lengths Corresponding to Various Spark Plug Reaches
- Manufacturer Location
- Made in USA
- Shell Material
- Stainless Steel
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 9/16 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size 25/64 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.46 in, Manufacturer Location Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.