Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Tanged Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 12 PK
- Mfr # R4649-10
- Zoro # G2850583
product price:Â
$
17.39
/pk of 12, $1.45/ea
Key Features
Overall Length
15 mm
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R4649-10
- Zoro #
- G2850583
- UPC #
- 025964110145
- Country of Origin
- United States
- Item
- Helical Insert
- Thread Direction
- Right Hand
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Type
- Fine
- Tang Style
- Tanged
- Compatible Material
- Metal
- Tensile Strength
- 200,000 to 250,000 psi
- Helical Insert Type
- Free-Running
- System of Measurement
- Metric
- Type
- Free Running Helical
- Rockwell Hardness
- C43-C50
- Application
- For Metal
- Tensile Strength (PSI)
- 200,000 psi to 250,000 psi
- Series
- Heli-Coil
- Features
- Packaged in Lengths Corresponding to Various Spark Plug Reaches
- Thread Pitch
- 1.25 mm
- Manufacturer Location
- Made in USA
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 15 mm
- Thread Size
- M10-1.25
- Drill Bit Size
- 13/32 in
- Outside Diameter
- 12.38 mm
- Compatible Tap Size
- M10-1.25
- Tap Sizes
- M10x1.25 STI
- Length
- 15 mm
- Internal Thread Size
- M10 x 1.25
- Drill Size
- 10.25mm
- Free Coil Dia.
- 12.38 mm
- Wire Rope Length
- 15 mm
- Fits Chest Size
- Packaged in Lengths Corresponding to Various Spark Plug Reaches
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 15 mm, Thread Size M10x1.25, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M10-1.25, Drill Bit Size 13/32 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 12.37 mm, Manufacturer Location Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.