Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Tangless Helical Insert, Screw-Locking, #8-32 Thrd Sz, 18-8 Stainless Steel, 1000 PK
- Mfr # T3585-2C246S
- Zoro # G3476067
product price:Â
$
898.99
/pk of 1000, $0.90/ea
Free Shipping & Returns
Key Features
Overall Length
1/4 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
18-8
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T3585-2C246S
- Zoro #
- G3476067
- UPC #
- -
- Country of Origin
- United States
- Item
- Helical Insert
- Thread Direction
- Right Hand
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Type
- Coarse
- Tang Style
- Tangless
- Compatible Material
- Metal
- Tensile Strength
- 200,000 to 250,000 psi
- Helical Insert Type
- Screw-Locking
- System of Measurement
- Inch
- Application
- For Metal
- Rockwell Hardness
- C43-C50
- Tensile Strength (PSI)
- 200,000 to 250,000 psi
- Series
- Heli-Coil Tangless
- Manufacturer Location
- Made in USA
- Features
- Positive Self-Locking Torque
- Material Quality Standards
- AS7245
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 1/4 in
- Thread Size
- #8-32
- Drill Bit Size
- #17
- Outside Diameter
- 0.22 in
- Compatible Tap Size
- #8-32
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
- Fits Chest Size
- Positive Self-Locking Torque
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 1/4 in, Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size #8-32, Drill Bit Size #17, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.22 in, Manufacturer Location Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.