This item is Discontinued.

Stanley Engineered Fastening Helical Insert Repair Kit, Helical Inserts, Plain Stainless Steel H23-R108410

This item is Discontinued.

Stanley Engineered Fastening

Helical Insert Repair Kit, Helical Inserts, Plain Stainless Steel (Discontinued)

Mfr # H23-R108410
Zoro # G103948251
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H23-R108410
Zoro #
G103948251
UPC #
-
Country of Origin
China

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
Stainless Steel
Finish
Plain

Description

Heli-coil inserts are packaged according to thread size for easy handling and display. The inserts contained in a sturdy, clear, plastic display box and marked with part number and thread size. The length of the inserts in inch and metric packages is 1-1/2 times the diameter of the bolt. This provides sufficient strength in most applications.

Features
  • Material - Stainless steel
  • Color - Silver
  • Compatibility - Universal
  • Thread size - 10 mm. X 1.5 in.
  • Pack - 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.