Fuel Filter, 1/4In 6mm, Cylindrical, Clear & Red Housing W/ Nylon Mesh Screen

  • Mfr # 118-9109

  • Zoro # G315683667


product price:  $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Fuel Type
Diesel, Gasoline, Alcohol
Material
Nylon Mesh
Diameter
0.825 in
Micron Rating
150 Micron
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
118-9109
Zoro #
G315683667
UPC #
736373986732
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
0.825 in
Height
1.3 in
Inlet Connection Size
1/4 in
Outlet Connection Size
1/4 in

Details

Fuel Type
Diesel, Gasoline, Alcohol
Material
Nylon Mesh
Item
Fuel Filter
Micron Rating
150 Micron
Color
Clear
Type
Complete Assembly
Inlet Connection Type
Tube End
Outlet Connection Type
Tube End
Location
In-Line

Description

Complete Assembly; In-Line; 1/4 Inch Inlet/Outlet; Small Cylinder Shape; 150 Micron Nylon Mesh Screen Element; Clear/ Red Housing; 620 To 640 Milliliter Per Minute Flow Rate; Single


  • Clear Cylindrical Fuel Filter With Red Interior Filter Housing
  • Liter Material Comprised Of Nylon Mesh Screen
  • For Use With 1/4 Inch ID Fuel Line
  • Designed Specifically For Powersport Applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.