Shop HELIX SUSPENSION BRAKES & STEERING
Create Account
693 375 mm Loop to Stem Shock Assembly for Ford F-250 Base
- Mfr # 693
- Zoro # G203952271
product price:Â
$
260.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 693
- Zoro #
- G203952271
- UPC #
- 802269038646
- Country of Origin
- China
Description
Helix coil over shocks are the best choice for serious performance. Now you can get each corner of your vehicle looking and performing at its very best. Helixs hardened steel-bodied coilover allow serious drivers the ability to quickly adjust the ride height and corner weight of each individual wheel, giving them the ultimate in flexibility for precise suspension tuning. In many mounting and shock length options making Helixs shocks the best choice. Stay ahead of the pack with Helixsuspension.
Features- 375 mm Loop to Stem Shock Assembly for Ford F-250 Base
- Expertly crafted from superior materials
- Provide superior durability
- Ford F-250 Base
- Finish: Polished
- Style: Shock Coilover
- Adjustable : Yes
- Material: Hardened Steel
- Charged: Nitrogen
- Length: 375 mm
- Upper Mounting: Stem
- Lower Mount: Loop
- Weight: 32.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.