Brake pad set prepared for wear warning indicator T2415 for e.g. MERCEDES-BENZ

  • Mfr # 355021761

  • Zoro # G516484339


product price:  $49.29
/ea

Key Features

For Use With
Prepared for Wear Indicator
Thickness
18.4 mm
Application
2016-2021 Mercedes-Benz Metris
Length
4.9 in
Width
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
355021761
Zoro #
G516484339
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thickness
18.4 mm
Length
4.9 in
Width
3.2 in
Height
3.1 in

Details

Item
Disc Brake Pad Set
For Use With
Prepared for Wear Indicator
Application
2016-2021 Mercedes-Benz Metris
Color
Black

Description

HELLA’s Low-Metallic brake pads are at the forefront of European vehicle braking systems. Engineered for high performance, our pads outshine other brands by optimizing for the lower hydraulic line pressure of major European cars. Unique features include superior heat dissipation and minimal brake dust. Experience confidence with every stop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.