HEL003399801 12V Twin Supertone Horn Kit

  • Mfr # HEL003399801
  • Zoro # G304019729
product price: 
$
64.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HEL003399801
Zoro #
G304019729
UPC #
760687851158
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • 12v performance for all vehicles
  • Black coated metal with red protective grille
Specifications
  • Voltage: 12V
  • Low Tone Frequency: 300 Hz
  • High Tone Frequency: 500 Hz
  • Weight: 2.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews