Apelo RGB Step Lamp - Stainless Steel Cap
- Mfr # 958126551
- Zoro # G323512737
product price:Â
$
40.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 958126551
- Zoro #
- G323512737
- UPC #
- 9416325254478
- Country of Origin
- New Zealand
Description
Apelo RGB Step Lamp - Stainless Steel Cap RGB courtesy lamps offer a vibrant way to highlight and accent your steps and gangways. Dynamic, synchronized colors will transform your space into a stunning visual display. Apelo RGB Step Lamps can be controlled with the Apelo Light Controller and companion App for iOS and Android. Personalize your lighting with the Apelo Light Controller App and unlock endless color possibilities. Easily create custom lighting or switch between preset modes, combining convenience and creativity in every use. Attractive and dynamic RGB LED courtesy lighting for a wide variety of interior and exterior lighting applications. Light is radiated downward at an angle of 30 Degrees, making these lamps ideal for illuminating on board areas such as steps, stairs, toe kicks, storage areas, companion ways, deck fittings, signs, and switches without shining into the eyes. Apelo RGB Step Lamps are completely sealed, shock and vibration-resistant for 'fit and forget' reliability. Each lamp is pre-wired with 100mm of marine cable and supplied with stainless steel screws. Optic appears clear until illuminated. Specifications: Mounting: Recessed RGB Voltage: 12V/24V Lens Material: UV-resistant, enhanced impact acrylic Cap Material: White plastic, chrome-plated plastic, polished 316 stainless steel Operating Voltage: Multivolt 12 / 24V DC Nominal Power Consumption: 1W / 0.03A (30 mA) MAX Degree of Protection: IP 67 - Completely Sealed Weight: Stainless Cap - 30g (including cable).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.