Shop HELLA MARINE
Create Account
EuroLED150 Red/White Touch Switch - White Bezel
- Mfr # 980630001
- Zoro # G123512388
product price:Â
$
142.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980630001
- Zoro #
- G123512388
- UPC #
- 9416325211419
- Country of Origin
- Unknown
Description
EuroLED150 Red/White Touch Switch - White Bezel EuroLED150 lamps are a 150mm Round Surface or Flush Mount Lamp. Options include Touch Switching and Dual Colours. The Hella marine EuroLED150 is a classic lamp that has stood the test of time. Tens of thousands of vessels are fitted with the EuroLED150 and for very good reason. EuroLED Touch versions offer enhanced flexibility by having a switch directly on the lamp. The optional dual colour version combines the white light with either Red, which enhances night-time visibility and functionality, or Blue, which creates a feeling of calm and adds 'wow-factor' to white gel coats. Low EMC noise ensures that these lamps won't interfere with radio communications. Hella marine lamps are completely sealed, so they can be used for interior and exterior, wet or dry locations. These lamps are impervious to the marine environment and can be fitted throughout the vessel, maintaining a consistent appearance. An efficient power consumption of 4W offers a 'cool to touch' lamp surface, effectively reducing the risks associated with high-temperature incandescent lamps. Specifications: Lens Material: UV-resistant, enhanced impact acrylic Rim Material: UV-resistant plastic. 316 stainless steel Colour Temperature: 5000K (White) or 3000K (Warm White) Cable: 500mm of twin or triple core marine cable Operating Voltage: Multivolt 9-33V DC (12/24V DC Nominal) Power Consumption: 4.0W (0.33Aat12V / 0.16Aat24V) Degree of Protection: Completely Sealed Weight: 245g (including cable) Installation: Recessed mount Approvals: CE Dual colour touch switch options: Red or Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.