EuroLED75 RGBW Downlight - Stainless Steel Bezel
- Mfr # 017884011
- Zoro # G923512700
product price:Â
$
155.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 017884011
- Zoro #
- G923512700
- UPC #
- 9416325254249
- Country of Origin
- New Zealand
Description
EuroLED75 RGBW Downlight - Stainless Steel Bezel A downlight with no compromise to form or function, the Apelo EuroLED 75 RGB/W delivers full spectrum color, plus cool white (5000K) light with bright, even, broad illumination of 150 lumens from dedicated White LEDs. Apelo EuroLED 75 RGB/W downlights can be controlled with the Apelo Light Controller and companion App for iOS and Android. Personalize your lighting with the Apelo Light Controller App and unlock endless color possibilities. Easily create custom lighting or switch between preset modes, combining convenience and creativity in every use. Experience infinite color combinations when paired with the Apelo Light Controller. Customized or programmed color light display options are endless, and able to be linked with Apelo RGB underwater lights and Apelo RGB step lamps for synchronized displays. Specifications: Mounting: Recessed RGBW Voltage: 12V UV-Resistant Base material: UV-resistant, enhanced impact acrylic Cap material: White plastic or 316 stainless steel Operating Voltage: 12V DC only (9-16V) Lumen Light Output: 150 lumen measured output (White) Beam Angle: 80 Degrees spread Power Consumption: 3W RGB / 0.25A at 12V DC, 3W White / 0.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.