Shop HELLA MARINE
Create Account
NAVILED PRO Stern Navigation Light - 3NM - White Shroud
- Mfr # 017462111
- Zoro # G223512721
product price:Â
$
191.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 017462111
- Zoro #
- G223512721
- UPC #
- 9416325253440
- Country of Origin
- Unknown
Description
NAVILED PRO Stern Navigation Light - 3NM - White Shroud The Hella NAVILED PRO is a 3 nautical mile stern navigation light designed for marine vessels. This high-performance LED navigation light features a white shroud housing and provides reliable 135-degree visibility for stern positioning as required by maritime navigation regulations. Features: 3 nautical mile visibility range for offshore and coastal navigation Energy-efficient LED technology with low power consumption White shroud construction for durability in marine environments 135-degree stern light coverage per COLREG standards Corrosion-resistant housing designed for saltwater exposure Multi-voltage compatibility (typically 9-33V DC) Shock and vibration resistant for reliable operation Specifications: Light Type: Stern Navigation Lens Color: Clear All vessels > 50 m: (3 nm) Lens Material: Acrylic Cable: Pre-wired with 2.5 m of twin-core marine cable Operating Voltage: Multivolt 9-33V DC Power Consumption: < 2W (0.17Aat 12V / 0.08A at 24V) Degree of Protection: IP 67 - Completely Sealed Weight: 250 g (including cable) The NAVILED PRO series from Hella Marine represents professional-grade navigation lighting with superior LED optics and robust construction. This stern light is suitable for powerboats, sailboats, and commercial vessels requiring compliant navigation lighting for nighttime and reduced visibility operations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.