Sea Hawk 9-33V DC White Light LED Deck Lamp, Spot

  • Mfr # 980670211
  • Zoro # G301929946
product price: 
$
194.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
980670211
Zoro #
G301929946
UPC #
760687126164
Country of Origin
Unknown

Description

Compact, lightweight LED lamps are completely sealed and can be installed almost anywhere onboard, interior or exterior. Less than 3W power consumption, but 240 lumens of intense white light. Heavy duty Polyamide 'optical nylon' lens and high impact nylon housing. 2.5m of marine tinned cable is sealed and pre-wired into each lamp for absolute water tightness. Integrated Multivolt electronics provide protection from reverse polarity, voltage spikes and low battery voltages and ensure full 750 lumens brightness. The low profile 316 stainless mounting bracket secures the lamp body from both sides and allows easy adjustment of the vertical light beam angle.Spot lamps offer a narrower and more concentrated light pattern for applications such as spreader lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews