Shop HELLA
Create Account
Sea Hawk 9-33V DC White Light LED Floodlight, Spread
- Mfr # 980670301
- Zoro # G801929965
product price:Â
$
181.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980670301
- Zoro #
- G801929965
- UPC #
- 760687126140
- Country of Origin
- Unknown
Description
Compact, lightweight LED lamps are completely sealed and can be installed almost anywhere onboard, interior or exterior. Less than 3W power consumption, but 240 lumens of intense white light. Heavy duty Polyamide 'optical nylon' lens and high impact nylon housing. 2.5m of marine tinned cable is sealed and pre-wired into each lamp for absolute water tightness. Integrated Multivolt electronics provide protection from reverse polarity, voltage spikes and low battery voltages and ensure full 750 lumens brightness. The low profile 316 stainless mounting bracket secures the lamp body from both sides and allows easy adjustment of the vertical light beam angle.Spread lamps are suited for illuminating cockpits and transom areas with a close range, wide spread of light
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.