This item is Discontinued.

This item is Discontinued.
CABLE TIE 4" NYLON 18LB, 5000/RL BLK, ROHS (Discontinued)
Mfr #
T18RA5000HSW
Zoro #
G0529524
UPC # 89306182696
Country of Origin Unknown
Category Cable Mounts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18RA5000HSW
- Zoro #
- G0529524
- UPC #
- 89306182696
- Country of Origin
- Unknown
Dimensions
- Size
- 4"
- Width
- 0.1 in
- Max. Bundle Dia.
- 0.79 in
- Length
- 4 in
Details
- Color
- Black
- Material
- Polyamide 6.6
- Type
- Cables Ties and Accessories
- Tensile Strength
- 18 lb
- Temp. Range
- -40 to 257°F
- UL Type
- 11
- Standards
- UL 94 V-2
- Cable Ties
- 4"
Restrictions
This item has been restricted from sale in the following states:
CA