This item is Discontinued.

This item is Discontinued.
Cable Tie, 8 in L, 2.17 in Max Bundle Dia., Black, Polyamide 6/6, 18 lb Strength, 1000 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18L0M4
- Zoro #
- G0523967
- UPC #
- 89306065654
- Country of Origin
- Unknown
Dimensions
- Nominal Length
- 8 in
- Width
- 7/64 in
- Nominal Max. Bundle Dia.
- 2.17 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Flame Retartdant
- Color
- Black
- Material
- Polyamide 6/6
- Tensile Strength
- 18 lb
- Operating Temp. Range
- -40 to 185°F
- Standards
- UL 94 V-2
- UL Type
- 11; 21
- Certifications & Standards
- UL94 V2, RoHS
- Additional Information
- Maximum Bundle: 2.17 inch