Skip to Main Content
customer-service Help
Hellfire

Ins Fire Boots, Mens, 12-1/2M, PR

Hellfire Ins Fire Boots, Mens, 12-1/2M, PR 807-6000 12.5M
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$192.81
  • Fire and Rescue Application: Structural
  • Insulated: Yes
  • Fire and Rescue Boot Compliance: ASTM F2413-11, NFPA 1971, 1992, Current Edition
See full product details
Out of Stock
Total: $192.81

Hellfire #807-6000 12.5M Specifications

  • Fire and Rescue Application: Structural
  • Insulated: Yes
  • Fire and Rescue Boot Compliance: ASTM F2413-11, NFPA 1971, 1992, Current Edition
  • Size: 12-1/2
  • Footwear Width: M
  • Gender: Men's
  • Chain Saw Cut Resistant: No
  • Toe Type: Steel
  • Waterproof: Yes
  • Footwear Closure Type: Pull On
  • Footwear Construction Type: Vulcanized
  • Outsole Material: Rubber
  • Footwear Sole Pattern: Traction Lug
  • Color: Black/Yellow/Silver
  • Boot Height: 14 in
  • Style Number: 807-6000
  • Metatarsal Guard: No
  • Midsole Material: Stainless Steel
  • Upper Material: Vulcanized Rubber
  • Heel Height: 3/4 in
  • Height: 14"
  • Shank Material: steel
  • Resists: Flame, Heat, Punctures, Slip
  • Insulation Type: Kevlar(R) Knit
  • Item: Insulated Firefighter Boots
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance ASTM F2413-11, NFPA 1971, 1992, Current Edition, Size 12-1/2, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number 807-6000, Black/Yellow/Silver, Footwear Construction Type Vulcanized, Footwear Sole Pattern Traction Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Flame, Heat, Punctures, Slip, 1 Pair

Reviews of Hellfire #807-6000 12.5M