Shop LION FIRE BOOTS BY THOROGOOD

Fire and Rescue Boot, Structural, Rubber Outsole, Rubber Upper, 14 in Height, Steel Toe, 12 M

  • Mfr # 807-6000 12M

  • Zoro # G4765896


product price:  $384.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971, NFPA 1992
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
807-6000 12M
Zoro #
G4765896
UPC #
014799692254
Country of Origin
China

Dimensions

Size
12
Boot Height
14 in
Footwear Width
M
Height
14"
Heel Height
3/4 in

Details

Item
Fire and Rescue Boot
Outsole Material
Rubber
Fire and Rescue Boot Compliance
NFPA 1971, NFPA 1992
Toe Type
Steel
Footwear Closure Type
Pull On
Upper Material
Rubber
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11, NFPA 1971, 1992, Current Edition
Fire and Rescue Application
Structural
Insulated
Yes
Resists
Fire, Heat, Punctures, Slips
Color
Black/Yellow/Silver
Midsole Material
Stainless Steel
Insulation Type
Aramid Fiber
Footwear Sole Pattern
Traction Lug
Waterproof
Yes
Footwear Construction Type
Vulcanized
Shank Material
Steel
Metatarsal Guard
No
Style Number
807-6000
Gender
Men's
Boot Construction Method
Vulcanized
Liner Material
Fabric

Description

Structural, Insulated Yes, Fire and Rescue Boot Compliance NFPA 1971, NFPA 1992, Size 12, Footwear Width M, Men's, Chain Saw Cut Resistant No, Toe Type Steel, Waterproof Yes, Footwear Closure Type Pull On, Style Number 807-6000, Black/Yellow/Silver, Footwear Construction Type Vulcanized, Footwear Sole Pattern Traction Lug, Heel Height 3/4 in, Boot Height 14 in, Resists Fire, Heat, Punctures, Slips, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.