7643 Anti Sway Bars Ford 2000 - 2005

  • Mfr # H63-7643
  • Zoro # G904047030
product price: 
$
675.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H63-7643
Zoro #
G904047030
UPC #
-
Country of Origin
United States

Description

Made from heat-treated 4140 chromoly spring steel, these hellwig anti-sway bars reduce body roll, even during tight cornering. They come with high-durometer polyurethane bushings to ensure superior performance and install easily with basic hand tools. Mounting hardware is included.

  • Position - Rear.
  • Rear sway bar type - Solid.
  • Rear sway bar diameter (in) - 1.250 in.
  • Rear sway bar diameter (mm) - 32.00mm.
  • Mounting hardware included - Yes.
  • Sway bar finish - Gray hammertone powdercoated.
  • Sway bar material - 4140 chromoly.
  • Make - Ford.
  • Model - Excursion.
  • Year - 2000 - 2005.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews