983 Helper Spring Kit

  • Mfr # H63-983
  • Zoro # G204047013
product price: 
$
256.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H63-983
Zoro #
G204047013
UPC #
745662009830
Country of Origin
United States

Description

Features
  • Increased spring rate and stability
  • Can be adjusted independently for uneven side to side loads
  • Mounts under factory axle u-bolt plates
  • Step bracket style use to avoid disassembly of factory axle plate and u-bolts
  • Simple bolt-on design using common hand tools provide the installer ease of installation and the vehicle owner hassle free use
  • Type - Leaf springs
  • Load capacity - 2000
  • Material - Steel
  • Mounting type - Axle mount
  • Color - Black
  • Fits for - 1990-1990 ford ranger, 1992-2011 ford ranger, 1994-1997 mazda b2300, 2001-2007 mazda b2300, 1994-2007 mazda b4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews