Rear Sway Bar for 2016-2018 Toyota Tacoma, Chrome
- Mfr # HWG7744
- Zoro # G224195008
product price:Â
$
577.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWG7744
- Zoro #
- G224195008
- UPC #
- -
- Country of Origin
- China
Description
Features Designed to provide optimum performance on lowered vehicles as well as lifted trucks with a higher center of gravity. Reduces side-to-side body roll around turns, enhances tire grip, and optimizes stability at higher speeds. Crafted from chrome moly steel that matches the strength of traditional steel with lighter weight. Solid steel construction offers the highest rigidity on the market, with an average tensile bending resistance of 170,000 psi. Powder coat finish resists corrosion, chips, and scratches better than paint. Includes durable polyurethane bushings that resist deterioration, cracking, and drying out under extreme use. Also includes mounting brackets, end links ( if applicable), and related hardware. Flattened ends provide a superior mounting surface. Compatibility 2016-2018 Toyota Tacoma. Specifications Finish: Heat Treated Chromoly. Sway Bar Adjustable: Adjustable. Sway Bar Profile: Solid. Weight: 20 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.