Shop HELLY HANSEN

Rain Pants, Knitted Polyester with Polyurethane Coating, 35 in Inseam, Size 2XL

  • Mfr # 70448_771-2XL
  • Zoro # G9597394

product price: 
$
54.59
/ea

Key Features

Material
Knitted Polyester with Polyurethane Coating
Fabric Weight
230 g
Inseam
35 in
Seam Style
Microwelded
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70448_771-2XL
Zoro #
G9597394
UPC #
-
Country of Origin
China
Item
Rain Pants
Material
Knitted Polyester with Polyurethane Coating
Fabric Weight
230 g
Inseam
35 in
Seam Style
Microwelded
Gender
Men's
Standards
ASTM F1671
Resists
Blood Borne Pathogens, Chemicals
High-Visibility
No

Dimensions

Size
2XL
Thickness
24 mm
Fits Waist Size
42 to 44 in
Size (Max. Waist x Inseam)
2XL 35 in )

Description

Rain Pants, Material Knitted Polyester with Polyurethane Coating, Gender Men's, Size 2XL, Inseam 35 in, High-Visibility No, Fabric Weight 230 g, Thickness 24 mm, Standards ASTM F1671

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products