Infloor radiant heating set - PEX-AL-PEX + stainless steel manifold - 2000-2280 sqft
- Mfr # 806380
- Zoro # G924795416
product price:Â
$
3,123.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806380
- Zoro #
- G924795416
- UPC #
- -
- Country of Origin
- Multiple
Description
Complete Professional Henco In-Floor Radiant Heating Package - Engineered Efficiency & Comfort Upgrade your next heating project with the ultimate all-in-one In-Floor Radiant Heating Package. Specifically engineered to deliver unmatched thermal comfort, this pre-configured system takes the guesswork out of radiant floor installation. Whether conditioning a residential living space, a shop floor, or a demanding agricultural facility, this package is meticulously sized and bundled for a flawless, hassle-free installation. What’s Included in Your Premium Package: - Premium Henco PEX-Al-PEX Composite Tubing (1/2", 8 coils of 300ft): Combining aluminum and PEX, this multi-layer pipe features an interior aluminum oxygen barrier for 100% oxygen tightness, protecting your boiler from corrosion. With zero shape memory, it bends easily, stays in place, and features a low thermal expansion rate. ASTM 1281 certified. - Heavy-Duty Composite Manifold (MDSS 8 Loops): Engineered for precision flow distribution, this stainless steel manifold is a tried and true solution. Features integrated flow meters for precise loop balancing, ensuring uniform heat without cold spots. Includes a complete set of ball valves for both supply and return lines. - Professional-Grade Compression Fittings & Connectors: Leak-free peace of mind. Every high-performance compression fitting connects your loops seamlessly to the manifold, ensuring easy installation and secure seals. - Included Tools & Accessories: Includes a premium Kalispeed reamer for perfect pipe prep, durable tube protection sleeves to shield the tubing where it exits the concrete slab and a pressure test valve. Why Choose This Radiant Heat Package? - Sized for Performance: Pre-engineered for 12" tube spacing in a 2000-2280 sqft surface area, optimizing heat transfer and system efficiency. - Universal Compatibility: Integrates flawlessly with standard hydronic heat sources like high-efficiency condensing boilers, heat pumps, and water heaters (not included). The pipe snaps perfectly into walk-in insulation panels like Creatherm or Heatsheet.( not included) This package combines greatly with: - Staples & Stapler: Add 4 boxes of UFH-TACK-60 staples and a UFH-TACK stapler for foam insulation panel installs. - Tie Wire: Add 5 boxes of UFH-RAS-BIND15A and one UFH-RAS-VLE to tie the tubing directly to rebar. - Clip Rails: Add 280 clip rails UFH-UP-16M1 to create a "no tools needed" setup-simply fix rails and snap tubing in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.