Shop HENGS
Create Account
HNG5825 0.12 in. x 30 ft. Butyl Tape - White
- Mfr # HNG5825
- Zoro # G804021277
product price:Â
$
29.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HNG5825
- Zoro #
- G804021277
- UPC #
- 811878010318
- Country of Origin
- China
Description
Hengs Industries USA, LLC is a premier manufacturer supplier of quality recreational vehicle and marine products. We provide a diverse series of quality products ranging from vents to sealants to affordable furniture supplying distributors throughout the United States and Canada. We are proud to offer the highest quality products including: Vents, Range hoods, Converters, Sealants, Portable Toilets, Furniture.
Features- Ideal For Rubber Roofs
- Off-White, Non-Hardening Elastic Butyl Based Material
- Provides Excellent Sealing Adhesion To Any Type Of Metal, Wood, Concrete, Glass, Plastics, And Porous Surfaces
- Increases In Adhesion With Age After It Is Applied
- Can Be Pressed And Formed To Obtain A Water And Air Tight Seal
- Color: White
- Material: Butyl
- Length: 30 ft.
- Width: 1 in.
- Height: 0.12 in.
- Roof Type: Rubber
- Weight: 2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.