This item is Discontinued.

This item is Discontinued.
HENG IND 4101C1G2 Manual Opening Roof Vent; 14 X 14 In. (Discontinued)
Mfr #
H6C-4101C1G2
Zoro #
G004151644
UPC # 811878012213
Country of Origin China
Category Recreational Vehicle Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H6C-4101C1G2
- Zoro #
- G004151644
- UPC #
- 811878012213
- Country of Origin
- China
Description
Features
- Practical and economical ventilation for campers, vans, rv's and trailers
- Hand crank opens and closes lid
- Attractive radius corners
- Easy installation
- Item weight - 4.1100
- Type - Manual opening
- Length - 14 in.
- Width - 14 in.
- Color - White screen/ smoke lid
- Material - Plastic base/ acrylic uv resistant translucent lid
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.